Beli riken seiki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- NEC Proyektor Ultra Shortatribut:
- Technology: LCD
- Contras Ratio: 4000:1
- Lamp Life (hour): 6000
- Riken Keiki Detektor Gas Portabel Seri GX-2012 (Pendeteksi Gas Genggam Seri GX-2012)atribut:
- Sampling Method: Suction type
- Dimensions (WxHxD) (mm): Approx. 71x173x43 (excluding projections)
- Operating Temperature Range (°C): -20 to +50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensation)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 15 [dry battery unit], Approx. 10 [Lithium-ion battery unit]
- Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display blinking, / vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
- Ingress Proof Rating: IP67
- Principle of Detection: New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
- Type of Alarm: Gas alarm/fault alarm
- Riken Keiki Monitor Gas Portabel Seri GX-3R (Pendeteksi Gas Genggam Seri GX-3R)atribut:
- Battery: Lithium-ion
- Sampling Method: Diffusion type
- Dimensions (WxHxD) (mm): Approx. 58x65x26
- Operating Temperature Range (°C): -40 to +60 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensation)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, MED, JIS, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 40 after full charge (with long battery mode)
- Display of Alarm: Flashing light/ buzzer/ vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex da ia IIC T4 Ga / Ex da ia I Ma , ATEX : II1G Ex da ia IIC T4 Ga / IM1 Ex da ia I Ma , *With combustible gas sensor
- Ingress Proof Rating: IP66/68
- Principle of Detection: New Ceramic catalytic Method, Potentiostatic Electrolysis Method
- Type of Alarm: Gas alarm/Fault alarm
- Riken Keiki Monitor Gas Portabel Seri GX-8000 (Detektor Gas Genggam Seri GX-8000)atribut:
- Sampling Method: Suction type
- Dimensions (WxHxD) (mm): Approx. 154x81x127 (excluding projections)
- Operating Temperature Range (°C): -20 to +50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensation)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, MED, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 12 [Lithium ion battery unit], Approx. 6 [Dry battery unit]
- Display of Alarm: Lamp blinking/ buzzer/ gas concentration display blinking
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
- Ingress Proof Rating: IP67
- Principle of Detection: New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
- Type of Alarm: Gas alarm/fault alarm
- Riken Keiki Small Oxygen Monitor Remote Type AC Power Supply Specificationatribut:
- Detection Target Gas: Oxygen in atmosphere
- Power Supply (50/60Hz) (VAC): 100
- Size (mm): Body/80x35.5x120, Remote Sensor/40x33.5x95
- Alarm Display: Buzzer and LEDs are flashing
- Alarm Type: Gas alarm/alarm self-holding, canceled by reset switch, Failure Alarm/automatic return
- Detecting Method: Diffusion
- Detection Principle: Diaphragm galvanic battery type
- Detection Range (vol%): 0 - 25.0 (1digit/0.1)
- External Output (VDC): 0-1
- Function: Atmospheric pressure correction function, With self-diagnosis function (sensor abnormality , clock abnormality, system trouble)
- Package Size (mm): 170x280x130
- Power Cable Length (m): 3.2 (2P type)
- Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000)atribut:
- Sampling Method: Suction type
- Dimensions (WxHxD) (mm): Approx. 70x201x54 (projection portions excluded)
- Operating Temperature Range (°C): -20 to +50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no-condensing)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit]
- Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga
- Ingress Proof Rating: IP67
- Type of Alarm: Gas alarm/fault alarm/panic alarm, man down alarm (option)
- Riken Keiki Monitor Gas Portabel Seri RX-8000 (Detektor Gas Genggam Seri RX-8000)atribut:
- Sampling Method: Suction type
- Operating Temperature Range (°C): -20 to 50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensing)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, MED, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 15 [Lithium ion battery unit], Approx. 10 [Dry battery unit]
- Display of Alarm: Lamp blinking/ buzzer/ detail display
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC T4 Ga, ATEX : II1G Ex ia IIC T4 Ga
- Ingress Proof Rating: IP67
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Riken Kiki High Pressure Hoseatribut:
- Material: Nitrile rubber (NBR)
- Hose Inside Diameter (mm): 6.3
- Hose Outside Diameter (mm): 16.5
- Joint Included: Screw-in type (S-1H)
- Length (m): 2
- Specification: With coupler on one side
- Maximum Usage Pressure (MPa): 70
- HONEYWELL Riken Keiki GX 8000Deskripsi:- Simultaneous and real-time detection of 4 gases LEL, O2, H2S & CO - Large simultaneous display for 4 gases - Water and dust resistant, IP67 - Loud alarm buzzer 95dB at 30cm - 3 bright LED alarm windows.atribut:
- Dimensions Approx: 154x81x130mm
- Display Alarm: Flashing Light, Buzzer, Vibration
- Ingress Proof Rating: IP67
- Operating Temperature & Humidity: -20℃ to 50℃, (-4 to 122F), Below 95%RH (Non-condensing)
- Barton Tools Hydraulic Hand Pump Aluminumatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
- KOGANEI Pen Cylinder Double Acting (Silinder Pneumatik)Deskripsi:Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.atribut:
- Cylinder Diameter (Φmm): 16
- Type of Acting: Double acting
Daftar Harga riken seiki Terbaru October 2026
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
| NEC Proyektor Ultra Short | Rp23.999.900 |
| Riken Keiki Detektor Gas Portabel Seri GX-2012 (Pendeteksi Gas Genggam Seri GX-2012) | Rp31.999.900 |
| Riken Keiki Monitor Gas Portabel Seri GX-3R (Pendeteksi Gas Genggam Seri GX-3R) | Rp14.999.900 |
| Riken Keiki Monitor Gas Portabel Seri GX-8000 (Detektor Gas Genggam Seri GX-8000) | Rp55.999.900 |
| Riken Keiki Small Oxygen Monitor Remote Type AC Power Supply Specification | Rp36.999.900 |
| Riken Keiki Multi-gas Monitor with Calibration Certificate | Rp38.999.900 |
| Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000) | Rp72.999.900 |
| Riken Keiki Monitor Gas Portabel Seri RX-8000 (Detektor Gas Genggam Seri RX-8000) | Rp69.999.900 |
| STARRETT Measuring Tape Diameter (Meteran) | Rp1.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/p3P107785903-1.jpg)
/plP107785921-1.jpg)
/qdP107785949-1.jpg)


/ooP107785888-1.jpg)
/nwP107785860-1.jpg)
/p3P107723903-1.jpg)

/7gP109376268-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Riken%20Keiki%20GX%208000/P102275906-1.jpg)

/0nP111022023-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)